KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M16-2 x 80 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0393985| Mfr #: 60603

$7.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 21mm
Thread Size: M16 x 2
Overall Length: 80mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393985 Mfr #: 60603
Thread Length (A): 21mmThread Size: M16 x 2
Overall Length: 80mmClass: 2A
Thread Type: UNCFinish: black oxide
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: MetricWorkable Length: 59mm
Material: steelThread Length (B): 21mm
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M16X2mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 21mm, Thread Length Opposite End 21mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews