SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M6-1 x 50 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1770763| Mfr #: 60251

$7.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: MetricThread Size: M6-1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770763 Mfr #: 60251
Material: SteelSystem of Measurement: Metric
Thread Size: M6-1.00Item: Double End Threaded Stud
Thread Length (A): 20mmOverall Length: 50mm
Min. Tensile Strength (PSI): 125,000Dia./Thread Size: M6-1.00
Package Quantity: 2Thread Length (B): 12mm
Class: 2AShank Type: Round
Thread Length Type: UnequalFinish: black oxide
Rockwell Hardness: C27Workable Length: 30mm
Thread Direction: Right HandThread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 30mm, Thread Size M6 x 1, Length 50mm, Thread Length (A) 20mm, Thread Length (B) 12mm, Unequal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews