DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

M6-1 x 65 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0680407| Mfr #: 60252

$6.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Round
Package Quantity: 2
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0680407 Mfr #: 60252
Shank Type: RoundPackage Quantity: 2
Thread Type: UNCClass: 2A
Overall Length: 65mmWorkable Length: 45mm
Thread Length (A): 20mmThread Length (B): 12mm
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Direction: Right HandRockwell Hardness: C27
Thread Length Type: UnequalFinish: black oxide
System of Measurement: MetricItem: Double End Threaded Stud
Thread Size: M6 x 1Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M6X1mm, Overall Length 65mm, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 20mm, Thread Length Opposite End 12mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews