BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4"-20 x 4-1/2" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2442964| Mfr #: 40307

$3.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandRockwell Hardness: C27Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442964 Mfr #: 40307
Thread Direction: Right HandRockwell Hardness: C27
Package Quantity: 2Finish: black oxide
Item: Double End Threaded StudShank Type: Round
Class: 2AOverall Length: 4-1/2"
Thread Length (A): 1"Min. Tensile Strength (PSI): 125,000
Workable Length: 3-1/2"Dia./Thread Size: 1/4"-20
Thread Size: 1/4"-20System of Measurement: Inch
Material: SteelThread Length Type: Equal
Thread Length (B): 1"Thread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 3-1/2 In., Thread Size 1/4 In.-20, Length 4-1/2 In., Thread Length (A) 1 In., Thread Length (B) 1 In., Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews