SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8"-16 x 2-1/2" Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0693402| Mfr #: 40503

$3.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2Thread Length (B): 1"Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693402 Mfr #: 40503
Package Quantity: 2Thread Length (B): 1"
Thread Type: UNCMin. Tensile Strength (PSI): 125,000
Overall Length: 2-1/2"Thread Size: 3/8"-16
Thread Direction: Right HandThread Length (A): 1"
Workable Length: 1-1/2"Thread Length Type: Equal
System of Measurement: InchClass: 2A
Finish: black oxideShank Type: Round
Item: Double End Threaded StudRockwell Hardness: C27
Material: SteelCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Inch, Material Steel, Finish Black Oxide, Workable Length 1-1/2 In., Thread Size 3/8 In.-16, Length 2-1/2 In., Thread Length (A) 1 In., Thread Length (B) 1 In., Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews