Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 50 mm Black Oxide Steel Double End Threaded Studs, 2 pk.
  • Zoro #: G0298663
  • Mfr #: 60401
$4.65 ($2.33/unit)
  • Class: 2A
  • Thread Class: 2A
  • Threaded Rod Finish: Black Oxide
See full product details
Orders over $50 ship free.

Te-Co #60401 Specifications

  • Zoro #: G0298663
  • Mfr #: 60401
Class: 2A Thread Class: 2A
Threaded Rod Finish: Black Oxide Overall Length: 50mm
Finish: black oxide Thread Direction: Right Hand
Rockwell Hardness: C27 Min Length: 50mm
Thread Length B: 20mm Threaded Rod Thread Type: Metric Coarse
Workable Length: 30mm Package Quantity: 2
System of Measurement: Metric Material: Steel
Thread Size B: M10-1.5mm Threaded Rod Shank Shape: Round
Thread Size: M10-1.50 Thread Length (B): 20mm
Threaded Rod Material: Steel Item: Double-End Threaded Stud
Thread Size A: M10-1.5mm Dia./Thread Size: M10-1.50
Thread Type: UNC Thread Length A: 20mm
Thread Length Type: Equal Min. Tensile Strength (PSI): 125,000
Yield Strength: 120,000 psi Shank Type: Round
Thread Length (A): 20mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Black Oxide, Thread Size A M10-1.5mm, Thread Length A 20mm, Thread Size B M10-1.5mm, Thread Length B 20mm, Length 50mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27 Min, Thread Class 2A, Yield Strength 120,000 psi, Package Quantity 2

Reviews of Te-Co #60401