Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 65 mm Black Oxide Steel Double End Threaded Studs, 2 pk.
  • Zoro #: G0271555
  • Mfr #: 60402
$5.34 ($2.67/unit)
  • Thread Class: 2A
  • Threaded Rod Shank Shape: Round
  • Rockwell Hardness: C27 Min
See full product details
Orders over $50 ship free.

Te-Co #60402 Specifications

  • Zoro #: G0271555
  • Mfr #: 60402
Thread Class: 2A Threaded Rod Shank Shape: Round
Rockwell Hardness: C27 Min Dia./Thread Size: M10-1.50
Yield Strength: 120,000 psi Material: Steel
Thread Size: M10-1.50 Threaded Rod Material: Steel
Workable Length: 45mm Overall Length: 65mm
Item: Double-End Threaded Stud Thread Length B: 20mm
Thread Length A: 20mm Min. Tensile Strength (PSI): 125,000
Thread Size B: M10-1.5mm Threaded Rod Finish: Black Oxide
Thread Length (B): 20mm Shank Type: Round
Thread Length Type: Equal Package Quantity: 2
System of Measurement: Metric Thread Length (A): 20mm
Thread Size A: M10-1.5mm Finish: black oxide
Length: 65mm Class: 2A
Thread Direction: Right Hand Thread Type: UNC
Threaded Rod Thread Type: Metric Coarse Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Black Oxide, Thread Size A M10-1.5mm, Thread Length A 20mm, Thread Size B M10-1.5mm, Thread Length B 20mm, Length 65mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27 Min, Thread Class 2A, Yield Strength 120,000 psi, Package Quantity 2

Reviews of Te-Co #60402