KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.5 x 80 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0430437| Mfr #: 60403

$5.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 27mm
Thread Size: M10 x 1.5
Overall Length: 80mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430437 Mfr #: 60403
Thread Length (A): 27mmThread Size: M10 x 1.5
Overall Length: 80mmClass: 2A
Thread Type: UNCFinish: black oxide
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: MetricWorkable Length: 53mm
Material: steelThread Length (B): 27mm
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 27mm, Thread Length Opposite End 27mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews