M12-1.75 x 140 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1359023| Mfr #: 60508

$6.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 39mm
Thread Size: M12 x 1.75
Overall Length: 140mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359023 Mfr #: 60508
Thread Length (A): 39mmThread Size: M12 x 1.75
Overall Length: 140mmClass: 2A
Thread Type: UNCFinish: black oxide
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: MetricWorkable Length: 101mm
Material: steelThread Length (B): 39mm
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 140mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 39mm, Thread Length Opposite End 39mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews