KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.75 x 175 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1485321| Mfr #: 60557

$10.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 39mm
Thread Size: M12 x 1.75
Overall Length: 175mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485321 Mfr #: 60557
Thread Length (A): 39mmThread Size: M12 x 1.75
Overall Length: 175mmClass: 2A
Thread Type: UNCFinish: black oxide
Shank Type: RoundThread Length Type: Unequal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: MetricWorkable Length: 136mm
Material: steelThread Length (B): 16mm
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 175mm, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 39mm, Thread Length Opposite End 16mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews