DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

M12-1.75 x 200 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1172753| Mfr #: 60513

$8.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Type: Round
Package Quantity: 2
Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172753 Mfr #: 60513
Shank Type: RoundPackage Quantity: 2
Thread Type: UNCClass: 2A
Overall Length: 200mmWorkable Length: 161mm
Thread Length (A): 39mmThread Length (B): 39mm
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Direction: Right HandRockwell Hardness: C27
Thread Length Type: EqualFinish: black oxide
System of Measurement: MetricItem: Double End Threaded Stud
Thread Size: M12 x 1.75Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 200mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 39mm, Thread Length Opposite End 39mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews