BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

M12-1.75 x 50 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1426135| Mfr #: 6050101

$4.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right HandRockwell Hardness: C27Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426135 Mfr #: 6050101
Thread Direction: Right HandRockwell Hardness: C27
Package Quantity: 2Finish: black oxide
Item: Double End Threaded StudShank Type: Round
Class: 2AOverall Length: 50mm
Thread Length (A): 20mmMin. Tensile Strength (PSI): 125,000
Workable Length: 30mmDia./Thread Size: M12-1.75
Thread Size: M12-1.75System of Measurement: Metric
Material: SteelThread Length Type: Equal
Thread Length (B): 20mmThread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 30mm, Thread Size M12 x 1.75, Length 50mm, Thread Length (A) 20mm, Thread Length (B) 20mm, Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews