BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

M12-1.75 x 95 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0975746| Mfr #: 60554

$7.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideShank Type: RoundThread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975746 Mfr #: 60554
Finish: black oxideShank Type: Round
Thread Type: UNCThread Length (B): 16mm
Rockwell Hardness: C27Item: Double End Threaded Stud
Min. Tensile Strength (PSI): 125,000System of Measurement: Metric
Thread Direction: Right HandPackage Quantity: 2
Class: 2AWorkable Length: 64mm
Thread Length Type: UnequalThread Size: M12-1.75
Overall Length: 95mmMaterial: Steel
Dia./Thread Size: M12-1.75Thread Length (A): 31mm
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 64mm, Thread Size M12 x 1.75, Length 95mm, Thread Length (A) 31mm, Thread Length (B) 16mm, Unequal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews