PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

M16-2 x 110 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1509471| Mfr #: 60606

$8.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: 2AThread Type: UNCMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509471 Mfr #: 60606
Class: 2AThread Type: UNC
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Length (B): 47mmRockwell Hardness: C27
Thread Direction: Right HandThread Length (A): 47mm
Item: Double End Threaded StudWorkable Length: 63mm
Finish: black oxideSystem of Measurement: Metric
Shank Type: RoundThread Length Type: Equal
Package Quantity: 2Overall Length: 110mm
Thread Size: M16 x 2Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M16X2mm, Overall Length 110mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 47mm, Thread Length Opposite End 47mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews