KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M16-2 x 200 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1815317| Mfr #: 60613

$9.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 47mm
Thread Size: M16 x 2
Overall Length: 200mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815317 Mfr #: 60613
Thread Length (A): 47mmThread Size: M16 x 2
Overall Length: 200mmClass: 2A
Thread Type: UNCFinish: black oxide
Shank Type: RoundThread Length Type: Equal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: MetricWorkable Length: 153mm
Material: steelThread Length (B): 47mm
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M16X2mm, Overall Length 200mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 47mm, Thread Length Opposite End 47mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews