KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M20-2.5 x 150 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2296576| Mfr #: 60753

$12.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length (A): 55mm
Thread Size: M20 x 2.5
Overall Length: 150mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296576 Mfr #: 60753
Thread Length (A): 55mmThread Size: M20 x 2.5
Overall Length: 150mmClass: 2A
Thread Type: UNCFinish: black oxide
Shank Type: RoundThread Length Type: Unequal
Rockwell Hardness: C27Item: Double End Threaded Stud
Package Quantity: 2Min. Tensile Strength (PSI): 125,000
System of Measurement: MetricWorkable Length: 95mm
Material: steelThread Length (B): 20mm
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M20X2.5mm, Overall Length 150mm, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 55mm, Thread Length Opposite End 20mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews