SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M20-2.5 x 200 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G0327126| Mfr #: 60713

$14.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: MetricThread Size: M20-2.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327126 Mfr #: 60713
Material: SteelSystem of Measurement: Metric
Thread Size: M20-2.50Item: Double End Threaded Stud
Thread Length (A): 55mmOverall Length: 200mm
Min. Tensile Strength (PSI): 125,000Shank Type: Round
Package Quantity: 2Thread Length (B): 55mm
Class: 2AThread Length Type: Equal
Finish: black oxideRockwell Hardness: C27
Workable Length: 145mmThread Direction: Right Hand
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 145mm, Thread Size M20 x 2.5, Length 200mm, Thread Length (A) 55mm, Thread Length (B) 55mm, Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews