PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

M24-3 x 160 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G2103342| Mfr #: 60851

$19.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Class: 2AThread Type: UNCMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103342 Mfr #: 60851
Class: 2AThread Type: UNC
Material: SteelMin. Tensile Strength (PSI): 125,000
Thread Length (B): 35mmRockwell Hardness: C27
Thread Direction: Right HandThread Length (A): 100mm
Item: Double End Threaded StudWorkable Length: 60mm
Finish: black oxideSystem of Measurement: Metric
Shank Type: RoundThread Length Type: Unequal
Package Quantity: 2Overall Length: 160mm
Thread Size: M24 x 3Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Thread Size M24X3mm, Overall Length 160mm, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 100mm, Thread Length Opposite End 35mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Reviews