SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M8-1.25 x 95 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

TE-CO| Zoro #: G1966772| Mfr #: 60304

$5.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: MetricThread Size: M8-1.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966772 Mfr #: 60304
Material: SteelSystem of Measurement: Metric
Thread Size: M8-1.25Item: Double End Threaded Stud
Thread Length (A): 31mmOverall Length: 95mm
Min. Tensile Strength (PSI): 125,000Dia./Thread Size: M8-1.25
Package Quantity: 2Thread Length (B): 31mm
Class: 2AShank Type: Round
Thread Length Type: EqualFinish: black oxide
Rockwell Hardness: C27Workable Length: 64mm
Thread Direction: Right HandThread Type: UNC
Country of Origin (subject to change): United States

Description

Double End Threaded Stud, Metric, Material Steel, Finish Black Oxide, Workable Length 64mm, Thread Size M8 x 1.25, Length 95mm, Thread Length (A) 31mm, Thread Length (B) 31mm, Equal, UNC, Shank Type Round, Right Hand, Class 2A, Min. Tensile Strength (PSI) 125,000, Rockwell Hardness C27, Package Quantity 2

Reviews