Dog Point Hand Knob Screw, 1/4-20 Thread Size, 2.75"L, Cast Aluminum

TE-CO| Zoro #: G0596976| Mfr #: 31026

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cast Aluminum Knob, Steel StemIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596976 Mfr #: 31026
Material: Cast Aluminum Knob, Steel StemIncludes: -
Fits Hand Wheel Dia. (In.): -Standards: -
Knob Type: 4 PointDiameter: 1.125"
Item: Dog Point Hand Knob ScrewFinish: Unfinished Knob, Black Oxide Stem
Length: 2.75"Screw Length: 2.00"
Thread Size: 1/4-20Tap Type (In.): -
Country of Origin (subject to change): United States

Description

Dog Point Hand Knob Screw, Screw Length 2 In, Length 2 3/4, Thread Size 1/4-20 In, Dia 1 1/8 In, Knob Type 4 Point, Cast Aluminum Knob, Steel Stem, Unfinished Knob, Black Oxide Stem

Reviews