Shop Alternate Products
This Product is Discontinued
Te-Co
Dog Point Hand Knob Screw, 3/8-16 Thread Size, 3.0625"L, Cast Aluminum (Discontinued)
Mfr # 31040
Zoro # G2308223
This Product is Discontinued
Key Features
- Color Black
- Diameter 2"
- Finish Unfinished Knob, Black Oxide Stem
- Knob Type 4 Point
- Length 3-1/16"