SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dog Point Hand Knob Screw, 5/16-18 Thread Size, 3.125"L, Cast Aluminum

TE-CO| Zoro #: G1488392| Mfr #: 31032

$8.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cast Aluminum Knob, Steel StemIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488392 Mfr #: 31032
Material: Cast Aluminum Knob, Steel StemIncludes: -
Fits Hand Wheel Dia. (In.): -Standards: -
Knob Type: 4 PointDiameter: 1.50"
Item: Dog Point Hand Knob ScrewFinish: Unfinished Knob, Black Oxide Stem
Length: 3.125"Screw Length: 2.50"
Thread Size: 5/16-18Tap Type (In.): -
Country of Origin (subject to change): United States

Description

Dog Point Hand Knob Screw, Screw Length 2 1/2 In, Length 3 3/8, Thread Size 5/16-18 In, Dia 1 1/2 In, Knob Type 4 Point, Cast Aluminum Knob, Steel Stem, Unfinished Knob, Black Oxide Stem

Reviews