PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Dog Point Hand Knob Screw, 3/8-16 Thread Size, 3.5625"L, Cast Aluminum

TE-CO| Zoro #: G0956882| Mfr #: 31041

$10.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cast Aluminum Knob, Steel StemIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956882 Mfr #: 31041
Material: Cast Aluminum Knob, Steel StemIncludes: -
Fits Hand Wheel Dia. (In.): -Standards: Conforms To TCMAI Standards
Knob Type: 4 PointDiameter: 2.00"
Item: Dog Point Hand Knob ScrewFinish: Unfinished Knob, Black Oxide Stem
Length: 3.5625"Screw Length: 2.5625"
Thread Size: 3/8-16Tap Type (In.): -
Country of Origin (subject to change): United States

Description

Dog Point Hand Knob Screw, Screw Length 2 9/16 In, Length 3 9/16, Thread Size 3/8-16 In, Dia 2 In, Knob Type 4 Point, Cast Aluminum Knob, Steel Stem, Unfinished Knob, Black Oxide Stem, Conforms To TCMAI Standards

Reviews