KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dog Point Hand Knob Screw, 3/8-16 Thread Size, 4.0625"L, Cast Aluminum

TE-CO| Zoro #: G2025581| Mfr #: 31042

$11.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dog Point Hand Knob Screw
Length: 4.0625"
Screw Length: 3.0625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025581 Mfr #: 31042
Item: Dog Point Hand Knob ScrewLength: 4.0625"
Screw Length: 3.0625"Thread Size: 3/8-16
Knob Type: 4 PointFinish: Unfinished Knob, Black Oxide Stem
Diameter: 2.00"Material: Cast Aluminum Knob, Steel Stem
Standards: Conforms To TCMAI StandardsCountry of Origin (subject to change): United States

Description

Dog Point Hand Knob Screw, Screw Length 3 1/16 In, Length 4 1/16, Thread Size 3/8-16 In, Dia 2 In, Knob Type 4 Point, Cast Aluminum Knob, Steel Stem, Unfinished Knob, Black Oxide Stem, Conforms To TCMAI Standards

Reviews