Dog Point Hand Knob Screw, 1/2-13 Thread Size, 4.0625"L, Cast Aluminum

TE-CO| Zoro #: G2224187| Mfr #: 31050

$9.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cast Aluminum Knob, Steel StemIncludes: -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224187 Mfr #: 31050
Material: Cast Aluminum Knob, Steel StemIncludes: -
Fits Hand Wheel Dia. (In.): -Standards: Conforms To TCMAI Standards
Knob Type: 4 PointDiameter: 2.50"
Item: Dog Point Hand Knob ScrewFinish: Unfinished Knob, Black Oxide Stem
Length: 4.0625"Screw Length: 2.5625"
Thread Size: 1/2-13Tap Type (In.): -
Country of Origin (subject to change): United States

Description

Dog Point Hand Knob Screw, Screw Length 2 9/16 In, Length 4 1/16, Thread Size 1/2-13 In, Dia 2 1/2 In, Knob Type 4 Point, Cast Aluminum Knob, Steel Stem, Unfinished Knob, Black Oxide Stem, Conforms To TCMAI Standards

Reviews