Dog Point Knurled Head Screw, Round, 1/4-20 Size, 1.8125"L, Steel

TE-CO| Zoro #: G2063625| Mfr #: 43807

$5.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: KnurledMaterial: Steel Knob And StemIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063625 Mfr #: 43807
Style: KnurledMaterial: Steel Knob And Stem
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: RoundDiameter: 1.00"
Item: Dog Point Knurled Head ScrewFinish: Black Oxide Knob And Stem
Length: 1.8125"Standards: Conforms To TCMAI Standards
Screw Length: 1.50"Thread Size: 1/4-20
Tap Type (In.): -Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 1 1/2 In, Length 1 13/16, Thread Size 1/4-20 In, Dia 1 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews