Dog Point Knurled Head Screw, Round, 10-24 Size, 1.25"L, Steel

TE-CO| Zoro #: G1213746| Mfr #: 43801

$3.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Steel Knob And StemTap Type (In.): -Thread Size: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213746 Mfr #: 43801
Material: Steel Knob And StemTap Type (In.): -
Thread Size: 10-24Finish: Black Oxide Knob And Stem
Screw Length: 1.00"Includes: -
Standards: Conforms To TCMAI StandardsLength: 1.25"
Fits Hand Wheel Dia. (In.): -Diameter: 0.75"
Knob Type: RoundItem: Dog Point Knurled Head Screw
Style: KnurledCountry of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 1 In, Length 1 1/4, Thread Size 10-24 In, Dia 3/4 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews