SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dog Point Knurled Head Screw, Round, 10-32 Size, 1.75"L, Steel

TE-CO| Zoro #: G0721813| Mfr #: 43804

$4.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: KnurledMaterial: Steel Knob And StemIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721813 Mfr #: 43804
Style: KnurledMaterial: Steel Knob And Stem
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: RoundDiameter: 0.75"
Item: Dog Point Knurled Head ScrewFinish: Black Oxide Knob And Stem
Length: 1.75"Standards: -
Screw Length: 1.50"Thread Size: 10-32
Tap Type (In.): -Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 1 1/2 In, Length 1 3/4, Thread Size 10-32 In, Dia 3/4 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem

Reviews