DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dog Point Knurled Head Screw, Round, 5/16-18 Size, 1.875"L, Steel

TE-CO| Zoro #: G1972792| Mfr #: 43808

$5.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.875"
Standards: Conforms To TCMAI Standards
Diameter: 1.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972792 Mfr #: 43808
Length: 1.875"Standards: Conforms To TCMAI Standards
Diameter: 1.125"Style: Knurled
Knob Type: RoundScrew Length: 1.50"
Material: Steel Knob And StemFinish: Black Oxide Knob And Stem
Item: Dog Point Knurled Head ScrewThread Size: 5/16-18
Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 1 1/2 In, Length 1 7/8, Thread Size 5/16-18 In, Dia 1 1/8 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews