Shop Alternate Products
This Product is Discontinued
Te-Co
Dog Point Knurled Head Screw, Round, 3/8-16 Size, 2.9375"L, Steel (Discontinued)
Mfr # 43811
Zoro # G1564403
This Product is Discontinued
Key Features
- Color Black
- Diameter 1-1/4"
- Finish black oxide
- Knob Type Round
- Length 2-15/16"