KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dog Point Knurled Head Screw, Round, 5/16-18 Size, 2.375"L, Steel

TE-CO| Zoro #: G1137604| Mfr #: 43809

$5.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dog Point Knurled Head Screw
Material: Steel Knob And Stem
Screw Length: 2.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137604 Mfr #: 43809
Item: Dog Point Knurled Head ScrewMaterial: Steel Knob And Stem
Screw Length: 2.00"Diameter: 1.125"
Knob Type: RoundStyle: Knurled
Thread Size: 5/16-18Standards: Conforms To TCMAI Standards
Length: 2.375"Finish: Black Oxide Knob And Stem
Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 2 In, Length 2 3/8, Thread Size 5/16-18 In, Dia 1 1/8 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews