SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dog Point Knurled Head Screw, Round, 1/4-20 Size, 2.3125"L, Steel

TE-CO| Zoro #: G2453324| Mfr #: 43805

$5.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dog Point Knurled Head ScrewFits Hand Wheel Dia. (In.): -Length: 2.3125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453324 Mfr #: 43805
Item: Dog Point Knurled Head ScrewFits Hand Wheel Dia. (In.): -
Length: 2.3125"Finish: Black Oxide Knob And Stem
Knob Type: RoundIncludes: -
Screw Length: 2.00"Material: Steel Knob And Stem
Standards: Conforms To TCMAI StandardsThread Size: 1/4-20
Style: KnurledTap Type (In.): -
Diameter: 1.00"Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 2 In, Length 2 5/16, Thread Size 1/4-20 In, Dia 1 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews