Dog Point Knurled Head Screw, Round, 5/16-18 Size, 2.875"L, Steel

TE-CO| Zoro #: G2338883| Mfr #: 43810

$7.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: KnurledMaterial: Steel Knob And StemIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2338883 Mfr #: 43810
Style: KnurledMaterial: Steel Knob And Stem
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: RoundDiameter: 1.125"
Item: Dog Point Knurled Head ScrewFinish: Black Oxide Knob And Stem
Length: 2.875"Standards: Conforms To TCMAI Standards
Screw Length: 2.50"Thread Size: 5/16-18
Tap Type (In.): -Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 2 1/2 In, Length 2 7/8, Thread Size 5/16-18 In, Dia 1 1/8 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews