DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dog Point Knurled Head Screw, Round, 1/2-13 Size, 3.9375"L, Steel

TE-CO| Zoro #: G1355855| Mfr #: 43815

$7.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.9375"
Standards: Conforms To TCMAI Standards
Diameter: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355855 Mfr #: 43815
Length: 3.9375"Standards: Conforms To TCMAI Standards
Diameter: 1.25"Style: Knurled
Knob Type: RoundScrew Length: 3.50"
Material: Steel Knob And StemFinish: Black Oxide Knob And Stem
Item: Dog Point Knurled Head ScrewThread Size: 1/2-13
Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 3 1/2 In, Length 3 15/16, Thread Size 1/2-13 In, Dia 1 1/4 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews