SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dog Point Knurled Head Screw, Round, 3/8-16 Size, 3.4375"L, Steel

TE-CO| Zoro #: G1661536| Mfr #: 43812

$7.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: KnurledMaterial: Steel Knob And StemIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661536 Mfr #: 43812
Style: KnurledMaterial: Steel Knob And Stem
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: RoundDiameter: 1.25"
Item: Dog Point Knurled Head ScrewFinish: Black Oxide Knob And Stem
Length: 3.4375"Standards: Conforms To TCMAI Standards
Screw Length: 3.00"Thread Size: 3/8-16
Tap Type (In.): -Country of Origin (subject to change): United States

Description

Dog Point Knurled Head Screw, Screw Length 3 In, Length 3 7/16, Thread Size 3/8-16 In, Dia 1 1/4 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards

Reviews