Eyebolt, 1/2-13, 3/8In,

TE-CO| Zoro #: G1780581| Mfr #: 42945

$14.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 4.25"Thread Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780581 Mfr #: 42945
Includes: -Overall Length: 4.25"
Thread Length: 1-1/2"Thread Size: 1/2"-13
Eye Outside Dia.: 1"Shoulder Length: -
Shank Length: 3-1/4"Shank Dia.: 1/2"
System of Measurement: InchLength from Ream Center: 3-3/4"
Finish: black oxideEye Inside Dia.: 3/8"
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Thread Length 1-1/2 In., Shank Dia. 1/2 In., Shank Length 3-1/4 In., Shoulder Length -, Eye Inside Dia. 3/8 In., Eye Outside Dia. 1 In., Overall Length 4.25 In., Length from Ream Center 3-3/4 In., Includes -

Reviews