Skip to Main Content
customer-service Help
Te-Co

Eyebolt, 1/2-13, 3/8In,

Te-Co Eyebolt, 1/2-13, 3/8In,  42946
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.88
  • Item: Rod End
  • System of Measurement: Inch
  • Eye Inside Dia.: 3/8 in
See full product details
Orders over $75 ship free.
Total: $16.88

Te-Co #42946 Specifications

  • Item: Rod End
  • System of Measurement: Inch
  • Eye Inside Dia.: 3/8 in
  • Shank Length: 4 1/2 in
  • Material: Steel
  • Thread Size: 1/2"-13
  • Finish: black oxide
  • Overall Length: 5.5 in
  • Eye Outside Dia.: 1 in
  • Thread Length: 2 in
  • Includes: -
  • Shoulder Length: -
  • Shank Dia.: 1/2 in
  • Dia./Thread Size: 1/2"-13
  • Length from Ream Center: 5 in
  • REACH Compliant: Yes
  • Hole Center-to-End Length: 5 in
  • Thread Direction: Right Hand
  • Eye Thickness: 1/2 in
  • Pack Size: Small Pack
  • Material Quality Standard: ASTM A311
  • Thread Type: UNC
  • Screw Size: 1/2 in
  • Shank Diameter: 1/2 in
  • Tensile Strength: 125,000 psi
  • Globally Sourced: Made in USA*
  • Rod End Standards: ASTM A311
  • Thread Style: Partially Threaded
  • Shank Type: Externally Threaded
  • Shoulder Style: Round Shoulder
  • Eye Inside Diameter: 3/8 in
  • Material Grade/Class: Grade 2
  • RoHS Compliant: Yes
  • Fastener Length: 5 1/2 in
  • Eye Outside Diameter: 1 in
  • Thread Size: 1/2"-13
  • Manufacturer Location: Made in USA*
  • Fastener Length: 5 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Eye Bolt, System of Measurement Inch, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Thread Length 2 in, Shank Dia. 1/2 in, Shank Length 4 1/2 in, Shoulder Length -, Eye Inside Dia. 3/8 in, Eye Outside Dia. 1 in, Overall Length 5.5 in, Length from Ream Center 5 in, Includes -

Reviews of Te-Co #42946