Eyebolt, 1/4-20, 3/16In,

TE-CO| Zoro #: G1911822| Mfr #: 42931

$9.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 3.25"Thread Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911822 Mfr #: 42931
Includes: -Overall Length: 3.25"
Thread Length: 1-1/4"Thread Size: 1/4"-20
Eye Outside Dia.: 1/2"Shoulder Length: -
Shank Length: 2-3/4"Shank Dia.: 1/4"
System of Measurement: InchLength from Ream Center: 3"
Finish: black oxideEye Inside Dia.: 3/16"
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Thread Length 1-1/4 In., Shank Dia. 1/4 In., Shank Length 2-3/4 In., Shoulder Length -, Eye Inside Dia. 3/16 In., Eye Outside Dia. 1/2 In., Overall Length 3.25 In., Length from Ream Center 3 In., Includes -

Reviews