SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 3/4-10, 3/4In,

TE-CO| Zoro #: G0704611| Mfr #: 42955

$28.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 5.25"Thread Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704611 Mfr #: 42955
Includes: -Overall Length: 5.25"
Thread Length: 2"Thread Size: 3/4"-10
Eye Outside Dia.: 1-1/2"Shoulder Length: -
Shank Length: 3-3/4"Shank Dia.: 3/4"
System of Measurement: InchLength from Ream Center: 4-1/2"
Finish: black oxideEye Inside Dia.: 3/4"
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Thread Length 2 In., Shank Dia. 3/4 In., Shank Length 3-3/4 In., Shoulder Length -, Eye Inside Dia. 3/4 In., Eye Outside Dia. 1-1/2 In., Overall Length 5.25 In., Length from Ream Center 4-1/2 In., Includes -

Reviews