KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 3/8-16, 3/8In,

TE-CO| Zoro #: G1609684| Mfr #: 42942

$13.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8"-16
Length from Ream Center: 3-3/4"
Overall Length: 4.13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609684 Mfr #: 42942
Thread Size: 3/8"-16Length from Ream Center: 3-3/4"
Overall Length: 4.13"Shank Dia.: 3/8"
Eye Inside Dia.: 3/8"Finish: black oxide
Shank Length: 3-3/8"Item: Eye Bolt
Eye Outside Dia.: 3/4"System of Measurement: Inch
Material: steelThread Length: 2"
Country of Origin (subject to change): United States

Description

Eyebolt, Machined, Steel, Black Oxide Finish, Thread Size 3/8-16, Thread Length 2 In, Shank Dia 3/8 In, Shank Length 3-3/8 In, Eye Inside Dia 3/8 In, Eye Outside Dia 3/4 In, Overall Length 4-1/8 In, Length from Ream Center 3-3/4 In

Reviews