Eyebolt, 3/8-16, 5/16In,

TE-CO| Zoro #: G2003215| Mfr #: 42940

$10.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 3.38"Thread Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003215 Mfr #: 42940
Includes: -Overall Length: 3.38"
Thread Length: 1-1/2"Thread Size: 3/8"-16
Eye Outside Dia.: 3/4"Shoulder Length: -
Shank Length: 2-5/8"Shank Dia.: 3/8"
System of Measurement: InchLength from Ream Center: 3"
Finish: black oxideEye Inside Dia.: 5/16"
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Thread Length 1-1/2 In., Shank Dia. 3/8 In., Shank Length 2-5/8 In., Shoulder Length -, Eye Inside Dia. 5/16 In., Eye Outside Dia. 3/4 In., Overall Length 3.38 In., Length from Ream Center 3 In., Includes -

Reviews