Te-Co
Eye Bolt With Shoulder, 5/16"-18, 2-11/16 in Shank, 1/4 in ID, Steel, black oxide
Mfr # 42935
Zoro # G2009077
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 2-11/16 in
- Eye Inside Diameter 1/4 in
Explore More Products
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 3/8 in ID, Steel, black oxide 42946
- TE-CO Eye Bolt With Shoulder, 1/4"-20, 1-3/4 in Shank, 3/16 in ID, Steel, black oxide 42930
- TE-CO Eye Bolt With Shoulder, 3/4"-10, 3-3/4 in Shank, 3/4 in ID, Steel, black oxide 42955
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 3/8 in ID, Steel, black oxide 42941
- TE-CO Eye Bolt With Shoulder, 1/4"-20, 2-3/4 in Shank, 3/16 in ID, Steel, black oxide 42931
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide 42943
- TE-CO Eye Bolt 5/16", 0.313 in ID, Aluminum, Black Oxide 42938
- TE-CO Eye Bolt 3/4"-10, 10 in Shank, 0.750 in ID, Aluminum, Black Oxide 42956
- TE-CO Eye Bolt 5/16", 0.250 in ID, Aluminum, Black Oxide 42937
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK 60247
- PROSOURCE Eye Bolt Stainless Steel, 10 PK LR293
- Te-Co Eye Bolts