Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Eyebolt, 5/8-11, 5/8 in.

TE-CO| Zoro #: G1777081| Mfr #: 42951

$23.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2-1/2"Thread Size: 5/8"-11Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777081 Mfr #: 42951
Thread Length: 2-1/2"Thread Size: 5/8"-11
Dia./Thread Size: 5/8"-11System of Measurement: Inch
Material: SteelShank Dia.: 5/8"
Eye Inside Dia.: 5/8"Overall Length: 6.63"
Length from Ream Center: 6"Item: Eye Bolt
Shank Length: 5-3/8"Eye Outside Dia.: 1-1/4"
Finish: black oxideCountry of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Thread Length 2-1/2 In., Shank Dia. 5/8 In., Shank Length 5-3/8 In., Shoulder Length -, Eye Inside Dia. 5/8 In., Eye Outside Dia. 1-1/4 In., Overall Length 6.63 In., Length from Ream Center 6 In., Includes -

Reviews