KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Nut, 1"-8, Gr 2, ST, B/O, Min. Qty 2

TE-CO| Zoro #: G1363311| Mfr #: 41609

$8.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Style: Flange Nut
Fastener Finish: Black Oxide
Dia./Thread Size: 1"-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363311 Mfr #: 41609
Nut Style: Flange NutFastener Finish: Black Oxide
Dia./Thread Size: 1"-8Material Grade: Grade 2
Fastener Thread Direction: Right HandBasic Material: Steel
Nut Height: 1-1/4"Width Across Flats: 1-5/8"
Item: Flange NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC, Width Across Flats 1-5/8 In., Nut Height 1-1/4 In.

Reviews