Te-Co
Flange Nut, 1/2-13, Gr 2, ST, B/O
- Zoro #: G2781107
- Mfr #: 41605
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Grade 2
- Fastener Finish: Black Oxide
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNC (Coarse)
- Width Across Flats: 7/8 in
$2.47
Subtotal: $2.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TE-CO Flange Nut, 5/8-18, Gr 2, ST, B/O 41706
- TE-CO Flange Nut, 1/4-28, Gr 2, ST, B/O 41701
- TE-CO Flange Nut, 1/4-20, Gr 2, ST, B/O 41601
- TE-CO Spherical Flange Nut, 1/2-13, Gr 2, ST, B/O 41905
- TE-CO Flange Nut, 1/2-20, Gr 2, ST, B/O 41705
- TE-CO Swivel Flange Nut, 5/8-11, Gr 2, ST, B/O 42005
- TE-CO Sphere Flng Nut, 7/16"-14 41804
- TE-CO Sphere Flng Nut, 1/2"-13 41805
- TE-CO Sphere Flng Nut, 1"-8 41809
- STM FN10 18 Flange Nut 333662
- ZORO SELECT 8-32 NO SERR HEX FLANGE NUTS ZINC AND BAKE 08NRNS
- Te-Co Flange Nuts