KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Nut, 1/2-20, Gr 2, ST, B/O

TE-CO| Zoro #: G2117902| Mfr #: 41705

$2.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 9/16"
Fastener Thread Direction: Right Hand
Item: Flange Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117902 Mfr #: 41705
Nut Height: 9/16"Fastener Thread Direction: Right Hand
Item: Flange NutMaterial Grade: Grade 2
Dia./Thread Size: 1/2"-20Width Across Flats: 3/4"
Nut Style: Flange NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Fastener Thread Type UNF, Width Across Flats 3/4 In., Nut Height 9/16 In.

Reviews