SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flange Nut, 1/4-20, Gr 18-8, SS

TE-CO| Zoro #: G1969624| Mfr #: 47601

$6.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 1/2"Item: Flange NutSystem of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969624 Mfr #: 47601
Width Across Flats: 1/2"Item: Flange Nut
System of Measurement: InchDia./Thread Size: 1/4"-20
Fastener Thread Direction: Right HandBasic Material: Stainless Steel
Material Grade: 18-8Nut Height: 5/16"
Fastener Thread Type: UNC (Coarse)Nut Style: Flange Nut
Country of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In., Nut Height 5/16 In.

Reviews