Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Flange Nut, 1/4-20, Gr 2, ST, B/O

TE-CO| Zoro #: G1298963| Mfr #: 41601

$1.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Finish: Black OxideSystem of Measurement: InchMaterial Grade: Grade 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298963 Mfr #: 41601
Fastener Finish: Black OxideSystem of Measurement: Inch
Material Grade: Grade 2Width Across Flats: 1/2"
Dia./Thread Size: 1/4"-20Fastener Thread Direction: Right Hand
Basic Material: SteelNut Height: 5/16"
Item: Flange NutFastener Thread Type: UNC (Coarse)
Nut Style: Flange NutCountry of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In., Nut Height 5/16 In.

Reviews