KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Nut, 3/4-10, Gr 2, ST, B/O

TE-CO| Zoro #: G0357402| Mfr #: 41607

$4.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 1"
Fastener Thread Direction: Right Hand
Item: Flange Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357402 Mfr #: 41607
Nut Height: 1"Fastener Thread Direction: Right Hand
Item: Flange NutMaterial Grade: Grade 2
Dia./Thread Size: 3/4"-10Width Across Flats: 1-1/4"
Nut Style: Flange NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/4 In., Nut Height 1 In.

Reviews