KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Nut, 3/8-16, Gr 18-8, SS

TE-CO| Zoro #: G0897671| Mfr #: 47603

$7.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 1/2"
Fastener Thread Direction: Right Hand
Item: Flange Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897671 Mfr #: 47603
Nut Height: 1/2"Fastener Thread Direction: Right Hand
Item: Flange NutMaterial Grade: 18-8
Dia./Thread Size: 3/8"-16Width Across Flats: 11/16"
Nut Style: Flange NutSystem of Measurement: Inch
Basic Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 1/2 In.

Reviews